MCGILL

MCGILL Inner Ring with Lubrication hole MI 48 N

  • ERIKS:11437846
  • Manufacturer:726166000790
Image 1
Image 2
Image 1
Image 2
Save to list

€218.87/ pieceexcl. VAT

€264.83incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MCGILL
Series
MI
Inner diameter
3 in
Outer diameter
3.1/2 in
Width
1.76 in
with Lubrication hole
Yes