MCGILL

MCGILL Inner Ring with Lubrication hole MI 40 N

  • ERIKS:11437839
  • Manufacturer:726166000684
Image 1
Image 2
Image 1
Image 2
Save to list

€129.34/ pieceexcl. VAT

€156.50incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MCGILL
Series
MI
Inner diameter
2.1/2 in
Outer diameter
3 in
Width
1.1/2 in
with Lubrication hole
Yes