MCGILL

MCGILL Inner Ring with Lubrication hole MI 32 N

  • ERIKS:11482243
  • Manufacturer:726166000592
Image 1
Image 2
Image 1
Image 2
Save to list

€90.62/ pieceexcl. VAT

€109.65incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MCGILL
Series
MI
Inner diameter
2 in
Outer diameter
2.1/2 in
Width
1.1/2 in
with Lubrication hole
Yes