MCGILL

MCGILL Inner Ring with Lubrication hole MI 27 N

  • ERIKS:23983841
  • Manufacturer:726166101732
Image 1
Save to list

€101.65/ pieceexcl. VAT

€123.00incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MCGILL
Series
MI
Inner diameter
1.11/16 in
Outer diameter
2 in
Width
1.1/4 in
with Lubrication hole
Yes