MCGILL

MCGILL Inner Ring with Lubrication hole MI 26 N

  • ERIKS:11437107
  • Manufacturer:726166000516
Image 1
Image 2
Image 1
Image 2
Save to list

€86.36/ pieceexcl. VAT

€104.50incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MCGILL
Series
MI
Inner diameter
1.9/16 in
Outer diameter
2 in
Width
1.01 in
with Lubrication hole
Yes