MCGILL

MCGILL Inner Ring with Lubrication hole MI 24 N

  • ERIKS:11437826
  • Manufacturer:726166000455
Image 1
Image 2
Image 1
Image 2
Save to list

€66.41/ pieceexcl. VAT

€80.36incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MCGILL
Series
MI
Inner diameter
1.1/2 in
Outer diameter
1.3/4 in
Width
1.01 in
with Lubrication hole
Yes