MCGILL

MCGILL Inner Ring with Lubrication hole MI 20 N

  • ERIKS:11437824
  • Manufacturer:726166000363
Image 1
Image 2
Image 1
Image 2
Save to list

€56.70/ pieceexcl. VAT

€68.61incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MCGILL
Series
MI
Inner diameter
1.1/4 in
Outer diameter
1.1/2 in
Width
1 in
with Lubrication hole
Yes