MCGILL

MCGILL Inner Ring with Lubrication hole MI 18 N

  • ERIKS:11482238
  • Manufacturer:726166000301
Image 1
Image 2
Image 1
Image 2
Save to list

€57.93/ pieceexcl. VAT

€70.10incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MCGILL
Series
MI
Inner diameter
1.1/8 in
Outer diameter
1.5/8 in
Width
1 in
with Lubrication hole
Yes