MCGILL

MCGILL Inner Ring with Lubrication hole MI 16 N BULK

  • ERIKS:23983830
  • Manufacturer:726166125639
Image 1
Save to list

€49.83/ pieceexcl. VAT

€60.29incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MCGILL
Series
MI
Inner diameter
1 in
Outer diameter
1.1/4 in
Width
1 in
with Lubrication hole
Yes