MCGILL

MCGILL Inner Ring with Lubrication hole MI 16 N

  • ERIKS:11482237
  • Manufacturer:726166000226
Image 1
Image 2
Image 1
Image 2
Save to list

€46.12/ pieceexcl. VAT

€55.81incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MCGILL
Series
MI
Inner diameter
1 in
Outer diameter
1.1/4 in
Width
1 in
with Lubrication hole
Yes