MCGILL

MCGILL Inner Ring with Lubrication hole MI 15 N

  • ERIKS:11482236
  • Manufacturer:726166000196
Image 1
Image 2
Image 1
Image 2
Save to list

€47.09/ pieceexcl. VAT

€56.98incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MCGILL
Series
MI
Inner diameter
15/16 in
Outer diameter
1.1/8 in
Width
1 in
with Lubrication hole
Yes