MCGILL

MCGILL Inner Ring with Lubrication hole MI 13 N

  • ERIKS:11437817
  • Manufacturer:726166000158
Image 1
Image 2
Image 1
Image 2
Save to list

€53.82/ pieceexcl. VAT

€65.12incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MCGILL
Series
MI
Inner diameter
13/16 in
Outer diameter
1 in
Width
0.76 in
with Lubrication hole
Yes