MCGILL

MCGILL Inner Ring with Lubrication hole MI 12 N

  • ERIKS:11482235
  • Manufacturer:726166000127
Image 1
Image 2
Image 1
Image 2
Save to list

€42.91/ pieceexcl. VAT

€51.92incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MCGILL
Series
MI
Inner diameter
3/4 in
Outer diameter
1 in
Width
3/4 in
with Lubrication hole
Yes