




€1,183.87/ pieceexcl. VAT
€1,432.48incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | Guiderol® GR..S |
Inner diameter | 4.25 in |
Outer diameter | 5.25 in |
Width | 2 in |
Model | without inner ring |
With sealing | Yes |