




€194.59/ pieceexcl. VAT
€235.45incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | Guiderol® GR..RS |
Inner diameter | 1.125 in |
Outer diameter | 1.625 in |
Width | 1.25 in |
Model | without inner ring |
With sealing | Yes |