




€3,717.51/ pieceexcl. VAT
€4,498.19incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | Guiderol® GR |
Inner diameter | 6 in |
Outer diameter | 7.5 in |
Width | 3 in |
Model | without inner ring |
With sealing | No |