




€467.18/ pieceexcl. VAT
€565.29incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | Guiderol® GR..N |
Inner diameter | 3 in |
Outer diameter | 3.75 in |
Width | 1.5 in |
Model | without inner ring |
With sealing | No |