




€176.62/ pieceexcl. VAT
€213.71incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | Guiderol® GR |
Inner diameter | 1.75 in |
Outer diameter | 2.3125 in |
Width | 1.25 in |
Model | without inner ring |
With sealing | No |