




€143.47/ pieceexcl. VAT
€173.60incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | Guiderol® GR..N |
Inner diameter | 1.125 in |
Outer diameter | 1.625 in |
Width | 1 in |
Model | without inner ring |
With sealing | No |