




€113.93/ pieceexcl. VAT
€137.86incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | Guiderol® GR |
Inner diameter | 1 in |
Outer diameter | 1.5 in |
Width | 1 in |
Model | without inner ring |
With sealing | No |