

€931.49/ pieceexcl. VAT
€1,127.10incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | Guiderol® GR..RSS |
Inner diameter | 2.625 in |
Outer diameter | 4.25 in |
Width | 1.75 in |
Model | with inner ring |
With sealing | Yes |