

€662.81/ pieceexcl. VAT
€802.00incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | Guiderol® GR..SS |
Inner diameter | 2.25 in |
Outer diameter | 3.5 in |
Width | 1.75 in |
Model | with inner ring |
With sealing | Yes |