

€195.84/ pieceexcl. VAT
€236.97incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | Guiderol® GR..RSS |
Inner diameter | 0.8125 in |
Outer diameter | 1.5 in |
Width | 1 in |
Model | with inner ring |
With sealing | Yes |