

€178.70/ pieceexcl. VAT
€216.23incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | Guiderol® GR..RSS |
Inner diameter | 0.375 in |
Outer diameter | 1.125 in |
Width | 1 in |
Model | with inner ring |
With sealing | Yes |