

€993.25/ pieceexcl. VAT
€1,201.83incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | Guiderol® GR |
Inner diameter | 3 in |
Outer diameter | 4.5 in |
Width | 2 in |
Model | with inner ring |
With sealing | No |