MAVEL

MAVEL 9071087 lucht/waterhaspel L=16m-Ø12mm 3/8F-3/8M zwenkbaar 15bar Mega 880200

  • ERIKS:12735513
Image 1
Save to list

€411.60/ pieceexcl. VAT

€498.04incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAVEL
Series
Mega
Type
Hose reel
Material
Synthetic material
Maximum operating pressure in bar
15 bar
Roll-up mechanism
Spring operated
Drum thread connection
M 3/8
Inlet threaded connection
F 3/8
With hose
Yes
For hose inside diameter
13 mm