

€144.00/ pieceexcl. VAT
€174.24incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAVEL |
Series | Minor |
Type | Hose reel |
Material | Synthetic material |
Maximum operating pressure in bar | 10 bar |
Roll-up mechanism | Spring operated |
With hose | Yes |
Inlet threaded connection | F 1/4 |
Drum thread connection | M 1/4 |
For hose inside diameter | 6 mm |