MAVEL

MAVEL 9071084 lucht/waterhaspel L=15m-Ø6x10mm 1/4F-1/4M zwenkbaar 10bar Compact 808650

  • ERIKS:12735510
Image 1
Save to list

€213.60/ pieceexcl. VAT

€258.46incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAVEL
Series
Compact
Type
Hose reel
Material
Synthetic material
Maximum operating pressure in bar
10 bar
Inlet threaded connection
F 1/4
With hose
Yes
Roll-up mechanism
Spring operated
For hose inside diameter
6 mm
Drum thread connection
M 1/4