MAVEL

MAVEL 9071080 lucht/waterhaspel L=12m-Ø6x8mm 1/4F-1/4M zwenkbaar 10bar Master 804250

  • ERIKS:12735506
Image 1
Save to list

€188.40/ pieceexcl. VAT

€227.96incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAVEL
Series
Master
Type
Hose reel
Material
Synthetic material
Maximum operating pressure in bar
10 bar
Inlet threaded connection
F 1/4
With hose
Yes
For hose inside diameter
6 mm
Roll-up mechanism
Spring operated
Drum thread connection
M 1/4