

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASTERFIX |
Material sleeve | Stainless steel A2 |
Material of pin | Stainless steel A2 |
Head form | Truss head |
Diameter | 6.4 mm |
Length | 20 mm |
Clamping range | from 115 to 145 mm |
Gas-/waterproof | No |