MASTERFIX

MASTERFIX Mfx rivet rvs dh 4.8x25

  • ERIKS:23577050
  • Manufacturer:8714338002309
Image 1
Save to list
Not available in webshop

Sold per: 250Min. order: 250

Estimated delivery date - 09/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASTERFIX
Material sleeve
Stainless steel A2
Material of pin
Stainless steel A2
Head form
Truss head
Diameter
4.8 mm
Length
25 mm