

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASTERFIX |
Material sleeve | Stainless steel A2 |
Material of pin | Stainless steel A2 |
Head form | Truss head |
Diameter | 4.8 mm |
Length | 14 mm |
Clamping range | from 7 to 9 mm |
Gas-/waterproof | No |