MASTERFIX

MASTERFIX Mfx rivet rvs dh 4.8x10

  • ERIKS:23577043
  • Manufacturer:8714338001814
Image 1
Save to list
Not available in webshop

Sold per: 500Min. order: 500

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASTERFIX
Material sleeve
Stainless steel A2
Material of pin
Stainless steel A2
Head form
Truss head
Diameter
4.8 mm
Length
10 mm
Clamping range
from 3 to 5 mm
Gas-/waterproof
No