

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASTERFIX |
Material sleeve | Stainless steel A2 |
Material of pin | Stainless steel A2 |
Head form | Truss head |
Diameter | 3 mm |
Length | 10 mm |
Clamping range | from 45 to 65 mm |
Gas-/waterproof | No |