MASTERFIX

MASTERFIX Mfx rivet rvs 4.8x16x14

  • ERIKS:23577083
  • Manufacturer:8714338004198
Image 1
Save to list
Not available in webshop

Sold per: 250Min. order: 250

Estimated delivery date - 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASTERFIX
Material sleeve
Stainless steel A2
Material of pin
Stainless steel A2
Head form
Large head
Diameter
4.8 mm
Length
16 mm
Gas-/waterproof
No