

€0.67/ pieceexcl. VAT
€0.81incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASTERFIX |
Material sleeve | Polyamide |
Material of pin | Polyamide |
Diameter | 5 mm |
Length | 12 mm |