

Sold per: 2500Min. order: 2500
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASTERFIX |
Material sleeve | Aluminium |
Material of pin | Carbon steel |
Head form | Truss head |
Diameter | 6.4 mm |
Length | 12 mm |
Clamping range | from 4 to 6 mm |
Gas-/waterproof | No |