MASTERFIX

MASTERFIX Mfx rivet alu/st dh 6.0x18

  • ERIKS:23576833
  • Manufacturer:8714338003382
Image 1
Save to list
Not available in webshop

Sold per: 250Min. order: 250

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASTERFIX
Material sleeve
Aluminium
Material of pin
Carbon steel
Head form
Truss head
Diameter
6 mm
Length
18 mm
Clamping range
from 11 to 13 mm
Gas-/waterproof
No