MASTERFIX

MASTERFIX Mfx rivet alu/st dh 5.0x40

  • ERIKS:23576825
  • Manufacturer:8714338154190
Image 1
Save to list
Not available in webshop

Sold per: 250Min. order: 250

Estimated delivery date - 25/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASTERFIX
Material sleeve
Aluminium
Material of pin
Carbon steel
Head form
Truss head
Diameter
5 mm
Length
40 mm
Clamping range
from 30 to 35 mm
Gas-/waterproof
No