MASTERFIX

MASTERFIX Mfx rivet alu/st dh 4.8x18

  • ERIKS:23576799
  • Manufacturer:8714338001005
Image 1
Save to list
Not available in webshop

Sold per: 500Min. order: 500

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASTERFIX
Material sleeve
Aluminium
Material of pin
Carbon steel
Head form
Truss head
Diameter
4.8 mm
Length
18 mm
Clamping range
from 12 to 14 mm
Gas-/waterproof
No