MASTERFIX

MASTERFIX Mfx rivet alu/st dh 4.0x25

  • ERIKS:23576790
  • Manufacturer:8714338153384
Image 1
Save to list
Not available in webshop

Sold per: 500Min. order: 500

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASTERFIX
Material sleeve
Aluminium
Material of pin
Carbon steel
Head form
Truss head
Diameter
4 mm
Length
25 mm
Clamping range
from 19 to 215 mm
Gas-/waterproof
No