MASTERFIX

MASTERFIX Mfx rivet alu/st cks 2.4x4

  • ERIKS:23576757
  • Manufacturer:8714338153971
Image 1
Save to list
Not available in webshop

Sold per: 500Min. order: 500

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASTERFIX
Material sleeve
Aluminium
Material of pin
Galvanized steel
Head form
Truss head
Diameter
2.4 mm
Length
4 mm
Clamping range
from 0 to 2 mm
Gas-/waterproof
No