MASTERFIX

MASTERFIX Mfx rivet alu/rvs dh 4.8x12

  • ERIKS:23577126
  • Manufacturer:8714338006246
Image 1
Save to list
Not available in webshop

Sold per: 500Min. order: 500

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASTERFIX
Material sleeve
Aluminium
Material of pin
Stainless steel A2
Head form
Truss head
Diameter
4.8 mm
Length
12 mm
Clamping range
from 65 to 85 mm
Gas-/waterproof
No