MASTERFIX

MASTERFIX Mfx rivet alu/rvs dh 4.8x10

  • ERIKS:23577125
  • Manufacturer:8714338006178
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 25/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASTERFIX
Material sleeve
Aluminium
Material of pin
Stainless steel A2
Head form
Truss head
Diameter
4.8 mm
Length
10 mm
Clamping range
from 45 to 65 mm
Gas-/waterproof
No