MASTERFIX

MASTERFIX Mfx rivet alu/rvs dh 4.0x6

  • ERIKS:23577116
  • Manufacturer:8714338005546
Image 1
Save to list
Not available in webshop

Sold per: 500Min. order: 500

Estimated delivery date - 25/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASTERFIX
Material sleeve
Aluminium
Material of pin
Stainless steel A2
Head form
Truss head
Diameter
4 mm
Length
6 mm
Clamping range
from 1 to 3 mm
Gas-/waterproof
No