

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASTERFIX |
Clamping range | from 0.5 to 3 mm |
Thread size metric (M..) | 8 |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Length | 19 mm |
Drill hole diameter | 0 mm |
Head form | Cheese head |
Closed version | No |