MASTERFIX

MASTERFIX Blindk.moer m8x1.25 neopr.

  • ERIKS:23576612
  • Manufacturer:8714338078243
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASTERFIX
Clamping range
from 0.4 to 4 mm
Thread size metric (M..)
8
Material
Neoprene
Length
183 mm
Drill hole diameter
162 mm
Head form
Cheese head
Closed version
No