

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASTERFIX |
Clamping range | from 3 to 6 mm |
Thread size metric (M..) | 8 |
Material | Aluminium |
Surface protection | Polished |
Length | 20 mm |
Drill hole diameter | 11 mm |
Head form | Cheese head |
Closed version | No |