MASCOT

MASCOT Winter Jacket Columbus - polyester - black - size L

  • ERIKS:12520638
  • Manufacturer:5707209838902
Image 1
  • Breathable, windproof and water-repellent.
  • Lining of quilt and quilted fleece.
  • Fleece inner collar.
  • Extended back.
  • Fastening with zip, storm flap and hidden press studs.
  • Zipped pocket under storm flap.
  • Chest pockets with flap and hidden press studs.
  • D-ring.
  • Front pockets.
  • Inner pocket with zip.
  • Rib (hidden in storm flap) and press stud fastening at cuffs.
  • Internal drawstring adjustment at the hip.
  • Waist with press stud adjustment.
  • Zip at lower back for logo printing/ embroidery.
  • Contrast stitching.
  • Reflectors.
  • EN 343 - class 3/3.
Save to list

€118.95/ pieceexcl. VAT

€143.93incl. VAT

4 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€118.95

-

10+

€115.38

3.00%

20+

€109.43

8.00%

30+

€103.49

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Series
Columbus
Size
L
Colour
Black
Model
Pilot jacket
Material
100% Polyester