MASCOT

MASCOT Trousers Ronda polyester/cotton - navy size 90C54

  • ERIKS:11845557
  • Manufacturer:5707209658463
Image 1
  • Durable triple stitched seams that extend the product life.
  • Ergonomically shaped trouser legs are constructed to follow the body's natural movements.
  • Reinforced holster pockets with extra pockets and straps for tools.
  • Top loading durable CORDURA® reinforced adjustable kneepad pockets, with flap so they don’t collect dirt.
  • Extra visibility with the help of reflectors.
  • Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.
  • 65% polyester/35% cotton
  • 310 g/m²
Save to list

€93.95/ pieceexcl. VAT

€113.68incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€93.95

-

10+

€91.13

3.00%

20+

€86.43

8.00%

30+

€81.74

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Size
90C54
Colour
Navy blue/Blue